PRINETO RTL box
PRINETO RTL box individual room control
BOX-RTL-PRINETO-STANDARD
Art.-no. 0878390020
EAN 4099618588785
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Individual room control with integrated return temperature limitation for integrating a panel heating circuit into a high-temperature system
Datasheets(X)
Connection thread | M30 x 1.5 |
Length | 150 mm |
Width | 140 mm |
Depth | 60 mm |
Outlet thread | 3/4 inch |
Number of pieces | 4 PCS |
Material | Brass / plastic |
Colour | White |