Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO PPSU coupling

PRINETO coupling PPSU
PRINETO PPSU KUPPLUNG 25

Art.-no. 0878240330

EAN 4044448023517

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO PPSU coupling

Art.-no. 0878240330

-,--
price per selected packing unit
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance plastic
  • For connecting PRINETO pipes
Notice

The key advantage:


All PRINETO PPSU fittings can be used with the same sleeves and equipment normally used for PRINETO brass fittings, as well as PRINETO HD, flexible and heating pipes



*To make it easier to push the sleeves onto the pipe when connecting dia. 32 fittings, we recommend the use of silicone grease for article no. 0878240440 Apply a thin layer of grease to the inside of the sleeve. This is necessary when working with PRINETO dia. 32 heating pipes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for plumbing and heating systems

Connection, tube diameter

25 mm

Connection, tube diameter 2

25 mm

Surface

Plain

Material

Polyphenylsulfone - PPSU

Distance between connection and connection (z)

18 mm

Colour

Black

Length (i)

62 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO sliding sleeve for PE-X

FITT-PRINETO-PUSHINGSOLID-(PE-X)-25

For PRINETO flexible pipes, heating
x 100 pcs
PRINETO sliding sleeve for PE-X

FITT-PRINETO-SLIDINGSLEEVE-F.(PE-X)-D25

For PRINETO flexible pipes, heating
x 10 pcs
PRINETO sliding sleeve HD

FITT-PRINETO-PUSHINGSOLID-STABIL-25

For PRINETO HD pipes
x 100 pcs
PRINETO sliding sleeve HD

FITT-PRINETO-SLIDINGSLEEVE-F(HD PIP)-D25

For PRINETO HD pipes
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information