PRINETO PE film
PRINETO PE film
FOIL-PRINETO-PE-02
Art.-no. 0878386244
EAN 4044448020332
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For covering heat insulation and footfall sound insulation in accordance with DIN 18560
- For protecting polystyrene insulation against materials used in construction work sealing that secrete plasticisers
Datasheets(X)
Length | 50 m |
Width | 2 m |
Thickness | 0.2 mm |
Min. temperature conditions | -40 °C |
Max. temperature conditions | 80 °C |
Material | LDPE - Low density polyethylene |
Colour | Grey |