PRINETO PE-X sanitation pipe
PRINETO PE-X sanitation pipe
TUB-PRINETO-SANITARY-(PE-X)-ROLL-D32X4,4
Art.-no. 0878510400
EAN 4044448001829
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cross-linked polyethylene (PE-X) in accordance with DIN 16892/16893 pipe series S 3.2
- Approval in accordance with DVGW Worksheet W 544
- Connection with brass-coloured sliding sleeve
- Application classes 1 and 2 in accordance with EN ISO 15875-1
- Dimension class A in accordance with EN ISO 15875-2
- ÖVGW and other national approvals
Application classes 1 and 2 according to EN ISO 15875-1
Size class A according to EN ISO 15875-2
Datasheets(X)
Suitable for sanitary installations
Length of roll | 25 m |
Diameter | 32 mm |
Length | 25 m |
Wall thickness (s) | 4.4 mm |
Internal diameter | 23.2 mm |
Outer diameter (d) | 32 mm |
Material | Polymerised polyethylene |
Heat conductance λ | 0.35 W/(m*K) |
Tensile strength | 23 N/mm² |
Colour | Black |
Breaking elongation | 400 % |
Impact strength at -20°C | No breakage |
E module | 600 N/mm² |
Operating pressure | 10 bar |
Density | 0.94 g/cm³ |
Content per rm | 0.42 l |
Building material class | B2 - Normally inflammable |
Roughness inner pipe | 0.007 mm |