PRINETO EGO actuator
PRINETO control drive EGO
CTRDRIV-PRINETO-EGO-230V
Art.-no. 0878386318
EAN 4099618588808
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With the EGO actuator, the flow rate for the heating circuit does not need to be set manually
- Fully automatic hydraulic balancing, even for cooling function
- Normally closed, with folding handle for manual opening
- Works in combination with standard two-point room temperature controls
- Heating and cooling control
Datasheets(X)
Connection thread | M30 x 1.5 |
Length | 74.2 mm |
Width | 46.9 mm |
Thickness | 53.1 mm |
Input voltage | 230 V/AC |
IP protection class | IP 54 |
Number of pieces | 1 PCS |
Colour | Black, Red |