PRINETO Digital Control room temperature controller Surface installation 230 V
PRINETO room temp. controller Digital Control
RMTEMPCTRLR-PRINETO-SM-230V-DGTL-CONTROL
Art.-no. 0878386100
EAN 4099618588105
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For automatic regulation of the temperature of each room
- Simple individual room control is possible with directly connected actuators. Programmable comfort times
- In conjunction with the PRINETO socket rail, a perfectly coordinated overall system for surface temperature control can be achieved
- Attractive appearance with black design plate
Datasheets(X)
Height | 31 mm |
Length | 86 mm |
Width | 86 mm |
Min. frequency | 50 Hz |
Min. temperature conditions | 5 °C |
Max. temperature conditions | 30 °C |
Nominal voltage | 230 V |
IP protection class | IP 20 |
Number of pieces | 1 PCS |