PRINETO® Cuphin V-passage wall duct
PRINETO Cuphin wall duct V-passage
WLDCT-CUPHIN-FLG-VPASSAGE-20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For fitting connections emerging from drywall (in combination with anti-rotation device 0878650019)
- For connecting PRINETO pipes
- For looping through connections without T-pieces
- For penetrating e.g. gypsum plasterboard, particle board or concrete panels with a thickness up to 30 mm
Datasheets(X)
Length (i) | 30 mm |
Length 2 | 41 mm |
Connection, tube diameter | 20 mm |
Diameter of hole | 6.3 mm |
Distance between connection and connection (z) | 27 mm |
Distance centre of pipe to centre of hole | 25 mm |
Hole distance | 50 mm |
Connection thread | IT Rp 1/2 inch |
Angle | 90 Degree |
Material | Cuphin (special lead-free brass) |
Surface | Plain |
Colour | Brass coloured |
Product weight (per item) | 318.000 g |