PRINETO Cuphin angle adapter fitting with female thread
PRINETO Cuphin 90° adapter fitt. w/ female thread
ADAPTFITT-90°-PRINETO-CUPHIN-25RP-1IN
Art.-no. 0878472370
EAN 4099618585982
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For angled connection of PRINETO pipes to components with a male R thread
Datasheets(X)
Piping system fitting
Connection, tube diameter | 25 mm |
Connection thread | IT Rp 1 inch |
Surface | Plain |
Material | Cuphin (special lead-free brass) |
Distance between connection and connection (z) | 25.5 mm |
Colour | Brass coloured |
Length (i) | 45 mm |