Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO ASZ 2 cordless sliding pliers

PRINETO cordless sliding pliers IVT ASZ 2
SLIDPLRS-CORDL-PRINETO-ASZ2

Art.-no. 0878800086
EAN 4044448037286

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • PRINETO ASZ 2 cordless sliding pliers in a robust plastic transport case

  • For processing PRINETO 16 to 63 and PRIPRESS 16 to 40, each in conjunction with the suitable attachments

  • With mini USB interface and LED display for quick information on the machine status, incl. 2x Li-ion BAT1 14.4 V/2.6 Ah rechargeable batteries, BLG1 rechargeable battery charger, analysis software with data cable and instructions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plumbing and heating installations

Thrust force

32 kN

Nominal voltage

14.4 V

Rechargeable battery/battery capacity

2.6 Ah

Weight of machine with rechargeable battery

4.200 kg

W-CONNECT capable

No

Weight of add-on

260 g

Weight of supporting underlay

108 g

Rechargeable battery/battery permanently installed

No

Product weight (per item)

4.200 kg

Type of rechargeable battery/battery

Li-lon

Weight of rechargeable battery/battery

505 lb

Number of rechargeable batteries/batteries

2 PCS

Weight of outer packaging

320 g

RoHS-compliant

Yes

PRINETO ASZ 2 cordless sliding pliers including:
1 x
BLG1 14.4 V/2.6 Ah charger

CHRG-BLG1-14.4V/2.6AH-F.BAT1

Quantity: 1 x
2 x
Rechargeable battery for PRINETO ASZ 2

BTRYPCK-PRINETO-LIION-14.4V/2.6AH

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
BLG1 14.4 V/2.6 Ah charger

CHRG-BLG1-14.4V/2.6AH-F.BAT1

x 1 pcs
Rechargeable battery for PRINETO ASZ 2

BTRYPCK-PRINETO-LIION-14.4V/2.6AH

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-63MM

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-D14MM

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-16X2,2

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-20X2,8

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

x 1 pcs
PRINETO combination expander head

TL-PRINETO-EXPANDINGJAW-COMBI-(16-20)

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-14

For the screw connection side
x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-STABIL-D14

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-16

For the screw connection side
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-16

x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-16

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-20

For the screw connection side
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-20

x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-20

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-25

For the screw connection side
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-25

x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-25

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-BRS-32

For the screw connection side
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-32

x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-32

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-D63

For the screw connection side
x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-STABIL-D63

x 1 pcs
PRINETO expander bit

TL-PRINETO-EXPANDINGBIT-(14-32)

x 1 pcs
PRINETO jaw head A

TL-PRINETO-ATTACHMENT-(A16-63)

x 1 pcs
PRINETO expander bit

TL-PRINETO-EXPANDINGBIT-(40-63)

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDERJAW-STABIL-40

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-STABIL-50

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-40

For the screw connection side
x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-40

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-BRS-50

For the screw connection side
x 1 pcs
PRINETO sliding jaw

TL-PRINETO-SLIDEFLANGE-WHITE-50

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information