PRINETO AKSZ expanding pliers
PRINETO expanding pliers AKSZ
PRINETO AKSZ LI-ION EINZELN, LOSE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cordless compact expanding pliers for expanding sliding sleeves 14 to 32
- Individually bulk-packed
Datasheets(X)
Length | 225 mm |
Height | 354 mm |
Depth | 89 mm |
Suitable for max. pipe external diameter | 32 mm |
Suitable for plastic pipes (Prineto) | DN.. 32.. |
Power input | 240 W |
Battery voltage | 12 V/DC |
Type of rechargeable battery/battery | Lithium |
Rechargeable battery/battery capacity | 1.5 Ah |
Pressing force | 17 kN |
Type description | AKSZ |
Product weight (per item) | 3490 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!