Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRINETO AKA/AKSZ press tool set

PRINETO press tool AKA+AKSZ 16-32 IVT set
PRESTL-CORDL-SET-PRINETO-AKA/AKSZ-16/32

Art.-no. 0878800097

EAN 4044448043317

-,--
price per selected packing unit
| Individual prices for customers after login
PRINETO AKA/AKSZ press tool set

Art.-no. 0878800097

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Complete tool set with AKA cordless compact expander and AKSZ cordless compact sliding pliers in a robust plastic transport case

  • For expanding pipes and pushing on sliding sleeves

  • Fully equipped with all required sliding jaws and expander heads
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plumbing and heating installations

Number of pieces in assortment/set

1 PCS

Length x width x height

175 x 590 x 440 mm

PRINETO AKA/AKSZ press tool set including:
1 x
PRINETO AKA cordless compact expander Li-Ion 14-32

PRINETO AKA LI-ION EINZELN, LOSE

Description: For expanding pipes with diameters from 14 to 32 mm (in conjunction with an expander head). Has a 90° angled tool head and is supplied individually, loosely packed with a 12 V 2 Ah Li-Ion battery
Quantity: 1 x
1 x
PRINETO AKSZ Li-Ion

PRINETO AKSZ LI-ION EINZELN, LOSE

Quantity: 1 x
1 x
12 V Li-ion battery pack

PRINETO AKKU 12 V 2 AH FÜR AKA-AKSZ LI

Quantity: 1 x
1 x
CLI 12 charger

PRINETO AKKU-LADEGERÄT AC230 V, 12 V LI-

Quantity: 1 x
1 x
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

Quantity: 1 x
1 x
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

Quantity: 1 x
1 x
PRINETO combination expander head

TL-PRINETO-EXPANDINGJAW-COMBI-(16-20)

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-16

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-16

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-20

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-20

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-25

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-25

Quantity: 1 x
1 x
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-FITT-32

Description: For the fitting end
Quantity: 1 x
1 x
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-32

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-D14MM

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-16X2,2

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-20X2,8

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-25X3,5

x 1 pcs
PRINETO expander head

TL-PRINETO-EXPANDINGJAW-32X4,4

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-14

For the fitting end
x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-D14

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-16

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-16

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-16

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-20

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-20

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-20

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFLANGE-FITT-25

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-25

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-25

x 1 pcs
PRINETO F20 sliding jaw, fitting end

TL-PRINETO-SLIDEFALNGE-FITT-32

For the fitting end
x 1 pcs
PRINETO sliding jaw for PE-X pipe

TL-PRINETO-SLIDEFLANGE-BLACK-32

x 1 pcs
PRINETO sliding jaw HD

TL-PRINETO-SLIDEFLANGE-STABIL-32

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information