PRINETO angle 45°
PRINETO angle 45°
FITT-PRINETO-ANGLE-45DGR-32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For connecting PRINETO pipes
Datasheets(X)
Suitable for plumbing and heating systems
Connection, tube diameter | 32 mm |
Connection, tube diameter 2 | 32 mm |
Surface | Tin plated |
Material | Brass CW617N |
Distance between connection and connection (z) | 18 mm |
Distance between connection and connection 2 | 18 mm |
Colour | Pewter |
Length (i) | 44.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!