Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PRCD-S+ personal protection switch

Personal protection switch PRCD-S+
DEV-(PRCD-S+)-OPERATORPROTECTION

Art.-no. 0774610001
EAN 4058794907094
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
1-button operation – conventional “test” button is not required
  • Portable fault current circuit breaker with differentiated measuring current ≤ 30 mA for alternating currents, pulsing direct fault currents, and phased fault currents

  • Intermediate in-line device for direct connection in the line

  • Detects measuring errors (e.g. wearing of gloves) and does not switch on

  • Fully automatic testing of correct connection conditions

  • Switches off L and N in fault situations, protective conductor circuit remains closed

  • Protective conductor circuit is switched on in advance and switched off afterwards

  • Protection against overvoltage and undervoltage

  • Detects plant faults
Notice

Recommended by the German construction industry association (www.bgbau.de).

DGUV Information 203-006 (previously BGI/GUV-I 608)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliable, mobile personal protection against faulty electrical installations on construction and assembly sites



Not for use in:


  • Refrigerators or other applications

  • Machines with high switch-on currents

  • IT current networks (isolating transformers, current generators, etc.)

Min./max. cable cross section

1-2.5 mm²

Nominal current

16 A

Frequency

50 Hz

Nominal residual current

30 mA

Nominal voltage

230 V/AC

IP protection class

IP 55

Min./max. operating temperature

-25 to 45 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information