PRCD-S+ personal protection switch
Personal protection switch PRCD-S+
DEV-(PRCD-S+)-OPERATORPROTECTION
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12427467.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/12427468.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1215538.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/130252.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1936917.jpg)
Register now and access more than 125,000 products
- Portable fault current circuit breaker with differentiated measuring current ≤ 30 mA for alternating currents, pulsing direct fault currents, and phased fault currents
- Intermediate in-line device for direct connection in the line
- Detects measuring errors (e.g. wearing of gloves) and does not switch on
- Fully automatic testing of correct connection conditions
- Switches off L and N in fault situations, protective conductor circuit remains closed
- Protective conductor circuit is switched on in advance and switched off afterwards
- Protection against overvoltage and undervoltage
- Detects plant faults
Recommended by the German construction industry association (www.bgbau.de).
DGUV Information 203-006 (previously BGI/GUV-I 608)
Datasheets(X)
Reliable, mobile personal protection against faulty electrical installations on construction and assembly sites
Not for use in:
- Refrigerators or other applications
- Machines with high switch-on currents
- IT current networks (isolating transformers, current generators, etc.)
Min./max. cable cross section | 1-2.5 mm² |
Nominal current | 16 A |
Frequency | 50 Hz |
Nominal residual current | 30 mA |
Nominal voltage | 230 V/AC |
IP protection class | IP 55 |
Min./max. operating temperature | -25 to 45 °C |