Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PPE case for hazardous goods 7 pieces

PSA case for hazardous goods 7 pieces
CASE-PSA-(HAZARDOUS GOODS)-7PCS

Art.-no. 0899964103

EAN 4062856006359

-,--
price per selected packing unit
| Individual prices for customers after login
PPE case for hazardous goods 7 pieces

Art.-no. 0899964103

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This dangerous goods case complies with the regulations of GGVSE/ADR
  • Everything within reach in a case that can be stored in your cab

  • Supplementing mandatory first aid kit

  • For safety reasons, vehicles transporting hazardous goods must carry appropriate protective equipment

  • In the event of an emergency, this can protect against severe injuries or be used for first aid following an accident

Hazard Materials Ordinance on Roads (GGVS)


Regulation on the national and international transport of dangerous goods by road


ADR EU Directive


European Agreement concerning the International Carriage of Dangerous Goods by Road

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

380 mm

Width

500 mm

Height

140 mm

Number of pieces in assortment/set

7 PCS

PPE case for hazardous goods 7 pieces including:
1 x
Coverall Pro 5/6 disposable protective suit

PNTOVERAL-WHITE-CAT3-TYPE5/6-XL

Description: Excellent protection against particles, dusts and liquid splashes.
Quantity: 1 x
2 x
Overshoe with outer sole

OVERSH-W.SOLE-41X16CM

Description: Overshoe made from air-permeable polypropylene fleece with non-slip and waterproof outsole
Quantity: 2 x
1 x
VM 175 full face mask

FULLMASK-VM175-EN136-DBFILTCON

Description: Tight-fitting breathing protection for the most demanding applications and a clear vision
Quantity: 1 x
2 x
Combination filter ABEK2HgP3 RD For breathing protection series 175

COMBIFILT-F.FULLMASK-ABEK2HGP3-SERIE175

Quantity: 2 x
1 x
Vinyl chemical and moisture protective glove

PROTGLOV-CHEM-VINYL-350MM-SZ10

Description: Fully dipped protective glove with vinyl coating on cotton jersey lining
Quantity: 1 x
1 x
Eye rinse solution

EYEWASH-500ML

Description: Handy bottle with sterile sodium chloride solution (0.9%)
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
High-vis vest with hook-and-loop fastener

HIVISVEST-ORANGE-ISO20471-XL

x 1 pcs
Neutralising eye rinse solution

EYEWASH-NEUTRALISING-200ML

Handy bottle with sterile phosphate solution (4.9%) which has a neutralising effect when there is a risk of chemical burns
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information