PP powder-coated sheet steel print sheet for Prusa MK4S CORE One
Print sheet PP coated sheet steel MK4S CORE One
POWDER-COATED-PRINT-SHEET-PP-MK4S-CO
Art.-no. 4954628305
EAN 4099618967672
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Overview
- Heatbed with embedded magnets that can withstand high temperatures
- These magnets hold the removable spring steel sheets in place
- Specially developed for printing polypropylene (PP)-based filaments
Advantages
- Ideal for most PP materials
- No separation layer required
- Can be cleaned using IPA
- Supports printing of large PP parts
Disadvantages
- Only suitable for PP-based materials, PLA, PETG and TPU. Other materials tend to come loose during printing.
- Never use acetone to clean the PP sheet. Acetone can dissolve the surface and cause damage.
Datasheets(X)
Manufacturers | Prusa |
Material | Spring steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!