PP powder-coated sheet steel print sheet for Prusa HT90 series
Print sheet PP powder-coated Prusa HT90
SP-PRINT-SHEET-HT90-PP-POWDER-COATED
Art.-no. 4954628311
EAN 4068362249952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Product overview
- Heatbed equipped with embedded magnets which can withstand high temperatures
- These magnets hold the removable spring steel sheets in place
- Specially developed for printing polypropylene (PP)-based filaments
Technical highlights
- Ideal for most PP materials
- No adhesive layer required
- Can be cleaned using IPA
- Supports printing of large PP parts
Technical limits
- Suitable only for PP-based materials, as well as PLA, PETG and TPU - other materials tend to come loose during the printing process
- Never use acetone to clean the PP sheet, as this dissolves the surface and can cause irreparable damage
Warning!
The surface of this sheet must be cleaned with water only. The use of common agents such as IPA or acetone leads to quick degradation of the surface. It is no longer necessary or recommended to use a glue stick. To clean grease-coated areas, use clean water with a drop of dishwashing detergent.
Due to the temperatures the print sheet is exposed to while printing, its surface will gradually become glossier or may form dull patches. This visual change does not adversely affect the printing properties and is not considered a reason for a warranty claim.
With the Original PRUSA HT90, wear of the PA nylon sheet is particularly noticeable at the Z probing points where the nozzle leaves visible marks on the surface. This has no effect on surface adhesion or overall printing performance.
Consumables such as PEI sheets (smooth, textured, nylon etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets which are defective on arrival are covered by the warranty.
Datasheets(X)
Manufacturers | Prusa |
Material | Spring steel |