PP packing tape
Packing tape PP
PCKTPE-POLYPROPYLEN-BROWN-50MMX66M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High tear resistance
- Solvent-free
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Backing material | PP foil |
Adhesive base | Acrylate |
Colour | Brown |
Design | Smooth |
Width | 50 mm |
Length | 66 m |
Thickness | 0.052 mm |
Elongation at break | 120 % |
Dynamic peel strength at 25 mm | 8 N |
Min./max. processing temperature | 20 to 30 °C |
Min./max. temperature resistance | -10 to 100 °C |
Ultraviolet resistance | Yes |
Shelf life from production/conditions | 24 Month / cool and dry storage area, no exposure to sunlight, 15°C to 25°C, in tightly closed original container |
Moisture resistance | No |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!