Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot

LARAREALGHT-LED-360DGR-(POWERTUBE-L)

Art.-no. 0981180723

EAN 4062856348886

-,--
price per selected packing unit
| Individual prices for customers after login
POWERTUBE 360° LED wide-area light for 30 mm/DIN 14640 DIN spigot

Art.-no. 0981180723

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Toggle switch for one-sided (180°) and full (360°) illumination
  • For multi-functional use: Free standing, hanging or mounted on a tripod

  • Opalescent cover: Soft, pleasant and low-shadow light for effortless work

  • Five rubberised feet for stability

  • LED panel with highly efficient SMD LEDs

  • Passive cooling enables quick setup and dismantling without any cooling time

  • Quick one-person assembly

  • Low wind load

  • Low power consumption

  • H07BQ-F high-quality, durable mains connection cable in red signal colour

  • Made in Germany


Scope of delivery


POWERTUBE, transport case, belt strap, including snap hook

Proof of Performance

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Notice

Approved for demanding conditions.


Application area
Suspended assembly of the POWERTUBE LED work lamp using belt strap incl. snap hook (included in the scope of delivery)

Light tested for use with limited surface temperature in accordance with DIN EN 60598-2-24

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • For construction and installation sites, sports and leisure events; rescue and relief workers etc.
Instructions

Installation


  • Premium tripod, art. no.09811011: Requires tripod connection, art. no. 0981180725 (not POWERTUBE L)

  • Elevator tripod, art. no. 09811021: Requires tripod adapter, art. no. 0981180811

  • Stainless steel air-damped tripod, art. no. 09811031

Type description

POWERTUBE L

Design

Light switch

Luminous flux

50000 lm

Lamp luminous flux

66500 lm

Colour temperature

5000 K

IP protection class

IP 65

Impact resistance

IK08

Cable type

H07BQ-F2x1,0 mm²

Power-lead length

10 m

Protection class

Protection class II/protective insulation

Min./max. nominal voltage

220 / 240 V/AC

Min./max. frequency

50 / 60 Hz

Plug connector

1 safety plug, 16 A

Power rating

372 W

Min./max. operating temperature

-20 to 30 °C

Width x height x depth

270 x 850 x 270 mm

Energy efficiency class

C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Container mast for work lamps

MAST-CON-F.LARAREALGHT

Simple installation in containers: The quick-lock foot perfectly fits into the corner of all standard ISO containers
x 1 pcs
Elevator tripod For wide-area lights

CRNKTRIPOD-F.LARAREALGHT

Self-braking coupling, folding crank handle
x 1 pcs
Tripod, stainless steel, air-cushioned for wide-area lights

TRIPOD-F.LGHT-SST-AIRCUSHIONED

Air-dampened for safe, comfortable operation
x 1 pcs
Tripod adapter 28 mm / 30 mm (DIN 14640) For LED wide-area lights

TRIPODADAPT-F.LGHT-SST-28MM/30MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information