PLUS roof railing system tub without base strip
Roof railing system tub PLUS
ROOFRLSYS-TUB-PLUS-G845
Art.-no. 0838906845
EAN 4099618286421
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Height adjustment up to 20 cm: Total height at the highest point can be set to anywhere between 116 cm and 136 cm
- Angle adjustment of 6°, 16° and 30°
- Railing system can be completely folded up
- Post spacing up to 280 cm possible
- Support arm length can be set to anywhere between 108 cm and 135 cm
- For parapet height from 5 to 15 cm (see installation instructions)
- Base strip including fastening material
- Parapet-free mounting is possible and approved by adding additional ballast weights
- The material to fill the tubs is not included in the scope of delivery
- This item is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative in this respect.
- Tested in accordance with DIN EN13374:2019 Class A+B
Datasheets(X)
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Reduces the risk of falling at slab edges (e.g. roof edge, non-puncture-proof light dome and light strips). The guardrails are a self-supporting system secured with filled tubs.
Length | 1 m |
Max. post distance | 2.2 m |
Max. height adjustment | 20 cm |
Material | Aluminium / aluminium |
Width | 125.5 cm |
Overall height | 136 cm |
EN standard | 13374:2013 + A1:2018 |