PLUS roof hook single lap
Roof hook single lap PLUS
ROOFHOK-A2-CROWNTILE-PLUS-QUICKAS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Including quick installation adapter
Base hole diameter | 9 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Baseplate width | 30 mm |
Baseplate length | 305 mm |
Product weight (per item) | 650.000 g |
Material number | Stainless steel A2, 1.4301 |
Baseplate length x baseplate width x baseplate thickness | 305 x 30 x 5 mm |
Datasheets (0)