Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PLUS roof hook

Roof hook PLUS
ROOFHOK-ALU-PLUS-ADJ-X

Art.-no. 0865900012

EAN 4099618000362

-,--
price per selected packing unit
| Individual prices for customers after login
PLUS roof hook

Art.-no. 0865900012

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With pre-assembled quick installation adapter for installation on slanted roofs
  • Flexibly adjustable

Height and lateral adjustment thanks to variable bar height and lateral adjustment in the roof batten area


  • Lateral adjustment: 75 mm

  • Bar height in the roof batten area 42-54 mm
Notice

We recommend using two ASSY®plus 4 A2 PH SOLAR wood screws to attach each roof hook to the rafters.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Base hole diameter

9 mm

Material

Aluminium

Surface

Plain

Baseplate width

100 mm

Baseplate length

115 mm

Product weight (per item)

800.000 g

Material number

Aluminium, EN-AW-6082 T6

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY®plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head

SCR-PANHD-DBIT-A2-RW40-8X100/85

Special full thread screw made of high quality austenitic A2 stainless steel with pan head for mounting close to edges without pre-drilling. Suitable for roof hooks when installing photovoltaic systems in outdoor areas constantly exposed to weathering.
x 75 pcs
ASSY®plus 4 A2 PH SOLAR roof hook screw A2 stainless steel plain partial thread pan head

SCR-PANHD-DBIT-A2-RW40-8X120/95

Special full thread screw made of high quality austenitic A2 stainless steel with pan head for mounting close to edges without pre-drilling. Suitable for roof hooks when installing photovoltaic systems in outdoor areas constantly exposed to weathering.
x 75 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information