PLUS railing post For Würth railing system/edge protection system
Site posts, PLUS
RLNGPOST-PLUS-G717
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428929.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428921.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/555428906.jpg)
Register now and access more than 125,000 products
- Height adjustment up to 20 cm
- Angle adjustment of 6°, 16° and 30°
- The railing post can be fully folded
- The overall height at the highest point is 136 cm
- PLUS posts also available with plastic weights
- Post spacing up to 280 cm possible
- For parapet height from 5 to 15 cm (see installation instructions)
- Edge protection systems STANDARD, KURZ and PLUS can be combined with each other
- Posts without ballast weight
This item is subject to extra transport costs and, if applicable, a small quantity surcharge. Please contact your local Würth sales representative in this respect.
Tested in line with DIN EN13374:2019 Class A+B
Datasheets(X)
Railing posts for Würth edge protection system
Material | Aluminium |