PLUS end clamps for PLUS mounting rail
End clamp PLUS
ENDCLMP-SOL-BLCK-PLUS-(30-42MM)
Art.-no. 0865750019
EAN 4099618000454
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick and easy installation
- Fully pre-assembled for frame heights of 30-42 mm
- Including grounding pins for potential equalisation
Datasheets(X)
Suitable for module height | 30 - 42 mm |
Grip width | 50 mm |
Material | Aluminium |
Surface | Anodised |
Colour | Black |
Material of clamping jaws | Aluminium |
Material of profile | Aluminium |