Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PLA filament glossy

PRNTMATL-PLA-SIGNAL-RED-D1.75MM-1KG

Art.-no. 4954631207

EAN 4068362084522

-,--
price per selected packing unit
| Individual prices for customers after login
PLA filament glossy

Art.-no. 4954631207

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality glossy filament made from polylactic acid (PLA), which is easy to work with and ideal for accurate and reliable 3D prints
  • PLA is a bio-based, biodegradable 3D printing material based on polylactic acid (polylactide)

  • Offers an excellent combination of easy processing and high printing quality and is considered to be the easiest 3D printing material to print

  • Good value for money

  • Equally suitable for beginners and advanced users

  • Wide range of colours

  • Excellent layer adhesion

  • Low printing temperatures

  • Low deformation/shrinkage

  • Suitable for detailed models, figures and quick prototypes

  • Glossy finish

  • Consistent filament, even between colours and batches

  • Made from renewable raw materials

  • Biodegradable

  • PLA is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation

  • Can be recycled

  • Suitable for high-speed printing

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PLA filament (polylactide) is the material of choice for FDM/FFF 3D printing because it is very easy to print (low warping, good dimensional accuracy) and able to produce fine details and clean surfaces. It is typically used for concept and visual models, design and mould studies, prototypes (in particular for fit/visuals), miniatures, decorative and housing elements and parts subjected to low mechanical stress. PLA is also widely used for larger prints because it is reliable and quick to print. However, PLA is rather stiff and brittle and has limited resistance to heat and weathering. For applications involving heavy loads, high temperatures or long-term outdoor use, alternatives such as PETG or ASA are therefore often preferred.

Instructions

Additional printing guidelines


  • High extruder speeds can affect printing accuracy.

  • It is recommended to select the speed based on your own experience and approach the upper limit from there.

Manufacturers

Würth

Material

PLA - Polylactid

Filament diameter (dF)

1.75 mm

Weight of filament

1 kg

Empty weight of filament spool

260 g

Colour

Signal red, similar to RAL 3001

Diameter (d1)

200 mm

Diameter 2 (d2)

105 mm

Diameter 3 (d3)

52 mm

External width (b1)

68 mm

Internal width (b2)

59 mm

Min. diameter nozzle

0.25 mm

Nozzle temperature temperature min./max.

210-230 °C

Min./max. temperature printing bed

50 to 60 °C

Min./max. fan speed

60-100 %

Printing speed min./max.

40-200 mm/s

Max. volumetric speed

21 mm³/s

Adhesive recommended

Not required

Closed installation space

Not required

Hardened nozzle

Not required

Shelf life from production/conditions

24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information