Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PL 502 FS door handle

Short plate fitting AL 502 FS
DH-PLA-PL502/FS-CH-SP-CK-L/R-BLACK

Art.-no. 0687121503
EAN 4053479298962
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
Fire protection tested, meets the valid requirements for fire protection and escape doors
  • The handle and base rosette are securely connected with pivoting mounting for the best possible hold

  • The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Notice

Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread.


The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For public areas, e.g. fire doors, panic doors and smoke protection doors

Suitable for

Fire protection doors
Smoke protection doors

Shape of door handle

U

Fitting version

Handle/knob

Fire protection certified

Yes

Punched-hole

PC

Material

PA - Polyamide

Colour

Black

Colour of door handle

Black

Suitable for min./max. door thickness

40-65 mm

Distance (from handle to lock)

72 mm

Square size

9 mm

Spindle

With M8 thread

DIN direction

DIN R/L

Standards

EN 1906, EN 179, DIN 18273

Utilisation category

Class 4

Environmental Product Declaration

Yes

Bearing Technology

Door handle, fixed
With plastic bearing

Insertion depth

37 mm

Handle length

143 mm

Handle diameter

23 mm

Door handle mount diameter

17.8 mm

Knob/handle plate/loop handle

Solid

Knob diameter

55 mm

Cam diameter

8 mm

Hole distance

90.5 mm

Door-plate width

45 mm

Door-plate length

170 mm

Label thickness

8 mm

Classification key according to DIN EN 1906: 2012-12
47-W1140U

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information