PL 502 FS door handle
Short plate fitting AL 502 FS
DH-PLA-PL502/FS-CH-SP-CK-L/R-BLACK
Art.-no. 0687121503
EAN 4053479298962
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The handle and base rosette are securely connected with pivoting mounting for the best possible hold
- The continuous screw connection with metric screws and support cam provide optimal support for the escutcheon
Door handles include an unattached square solid spindle or handle/knob spindle ■ 9 mm with M8 thread.
The fire protection approval only applies to complete Würth fire protection fittings or combinations of Würth fire protection individual parts that form an approved assembly in accordance with DIN 18273. Only Würth original parts may be used for installation. The assembly work, including all components (screws and spindles), must be performed according to the instructions by a qualified professional. Failure to do so will void any warranty claim.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For public areas, e.g. fire doors, panic doors and smoke protection doors
![]() | |
Suitable for | Fire protection doors, Smoke protection doors |
Shape of door handle | U |
Fitting version | Handle/knob |
Fire protection certified | Yes |
Punched-hole | PC |
Material | PA - Polyamide |
Colour | Black |
Colour of door handle | Black |
Suitable for min./max. door thickness | 40-65 mm |
Distance (from handle to lock) | 72 mm |
Square size | 9 mm |
Spindle | With M8 thread |
DIN direction | DIN R/L |
Standards | EN 1906, EN 179, DIN 18273 |
Utilisation category | Class 4 |
Environmental Product Declaration | Yes |
Bearing Technology | Door handle, fixed, With plastic bearing |
Insertion depth | 37 mm |
Handle length | 143 mm |
Handle diameter | 23 mm |
Door handle mount diameter | 17.8 mm |
Knob/handle plate/loop handle | Solid |
Knob diameter | 55 mm |
Cam diameter | 8 mm |
Hole distance | 90.5 mm |
Door-plate width | 45 mm |
Door-plate length | 170 mm |
Label thickness | 8 mm |
| Classification key according to DIN EN 1906: 2012-12 | |||||||
| 4 | 7 | - | W1 | 1 | 4 | 0 | U |
