PKD diamond socket cutter
Diamond socket cutter PKD
SKTCTR-DIA-PKD-D82MM-WL70MM
Art.-no. 066864582
EAN 4056807203225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Greater safety and drilling that is up to six times faster than with a conventional diamond socket cutter
Laser-welded PCD cutting edges
Optimum ejection of drilling dust and easy removal of the drill core
Facilitated by the special core bit body with extremely wide ejection slits
Datasheets(X)
Diameter (Ø) | 82 mm |
Min. drilling depth | 70 mm |
Number of segments | 3 PCS |
Versatility (points system) | 1 of 4 points |
Service life (points system) | 1 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Problem solver (points system) | 4 of 4 points |