Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PH screwdriver with wooden handle

Screwdriver PH wooden handle
SCRDRIV-PH2X100
ZEBRA

Art.-no. 06130422
EAN 4038898521624
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
Continuous, bright chrome-plated round shank, hex bolster and wooden handle with leather cap
  • Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in Zebra professional quality

  • Hands are protected by the double leather cap at the end of the handle

  • Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion

  • Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Blade length (A)

100 mm

Handle length (B)

112 mm

Handle width (C)

35 mm

Wrench aid

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information