PH screwdriver with wooden handle
Screwdriver PH wooden handle
SCRDRIV-PH1X80
Art.-no. 06130421
EAN 4038898521617
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Continuous, bright chrome-plated round shank, hex bolster and wooden handle with leather cap
- Ideal power transmission with the ergonomically shaped beech wood handle with finger recesses in Zebra professional quality
- Hands are protected by the double leather cap at the end of the handle
- Robust, continuous round shank, which has been bright chrome-plated to protect against corrosion
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers
Product information
Datasheets(X)
![]() | |
Tip size | PH1 |
Blade length (A) | 80 mm |
Handle length (B) | 102 mm |
Handle width (C) | 31 mm |
Wrench aid | 6 mm |
