Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PH screwdriver With round shank

Screwdriver PH round blade
SCRDRIV-PH3X150
ZEBRA

Art.-no. 061323203
EAN 4038898275749
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
Brushed chrome-plated shank and 2-component handle

Sophisticated shank and tip


  • PH screwdriver with robust round shank, which has been brushed chrome-plated to protect against corrosion

  • Quick identification of the right size using the Würth colour code on the shank

  • Black point tip for the best possible fit in the screw

  • Tip finished according to the DIN 5260-PH and ISO 8764-PH standards for PH screwdrivers

  • Complies with the DIN 5262 and SMS SS 2831 standards


For comfortable working


  • Fatigue-free working with the 2C handle with hard core and soft, non-slip surface

  • Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened

  • Quick and easy identification with the shank symbol and size printed on the handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH3

Blade length (A)

150 mm

Handle length (B)

114 mm

Handle width (C)

38 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information