PH screwdriver
Screwdriver PH hexagon blade impact cap
SCRDRIV-PH4X200
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large impact cap
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Datasheets(X)
Tip size | PH4 |
Blade length (A) | 200 mm |
Handle length (B) | 120 mm |
Handle width (C) | 40.5 mm |
Width across flats, screwdriver blade | 10 mm |
Wrench aid | 16 mm |