PH screwdriver With round shank
Screwdriver PH round blade
SCRDRIV-PH4X200
ZEBRA
Art.-no.
061323204
EAN 4038898275756
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Blade: Matt chrome-plated
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
- Standard: DIN 5262, SMS SS 2831
Product information
Datasheets(X)
Tip size | PH4 |
Blade length (A) | 200 mm |
Handle length (B) | 120 mm |
Handle width (C) | 41 mm |