PH screwdriver
Screwdriver PH hexagon blade impact cap
SCRDRIV-PH1X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Large impact cap
- Tip: DIN 5260-PH, ISO 8764-PH, Black Point
Datasheets(X)
Tip size | PH1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 5 mm |
Wrench aid | 8 mm |