PH 3-component screwdriver
Screwdriver PH hexagon 3C handle
SCRDRIV-3C-PH1X80
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Blade: One-piece hexagon blade, brushed chromium-plated; torque adjustment matt nickel-plated, tempered, impact-resistant
- Würth colour coding system
- Large striking cap
- Output: DIN 5260-PH, ISO 8764-PH with Black Point tip
Datasheets(X)
Tip size | PH1 |
Blade length (A) | 80 mm |
Handle length (B) | 96 mm |
Handle width (C) | 31 mm |
Width across flats, screwdriver blade | 5 mm |
Wrench aid | 8 mm |