PETG filament
Filament PETG
PRNTMATL-PETG-PEARL-GOLD-D2.85MM-2.5KG
Art.-no. 4954634261
EAN 4068362137266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- PETG is one of the world's best-known plastics
- Can be printed just as easily as PLA, but is stronger
- Equally suitable for beginners and advanced users
- Balance between mechanical and optical properties
- Wide range of colours
- Broad operating range
- Excellent layer adhesion
- Can be recycled
- Relatively low deformation/shrinkage
- Consistent filament, even between colours and batches
- The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result
- PETG is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation
- Raw material is certified in accordance with REACH and RoHS standards
The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.
Datasheets(X)
The PETG filament is ideal for precise and reliable 3D printing, suitable for use in prototyping, model making, production of functional components and creative design.
Additional printing guidelines
- High extruder speeds can affect printing accuracy.
- It is recommended to select the speed based on your own experience and approach the upper limit from there.
![]() | |
Manufacturers | Würth |
Material | PETG |
Filament diameter (dF) | 2.85 mm |
Product weight (per item) | 2.5 kg |
Empty weight of filament spool | 600 g |
Colour | Pearl gold, similar to RAL 1036 |
Diameter (d1) | 300 mm |
Diameter 2 (d2) | 212 mm |
Diameter 3 (d3) | 52 mm |
External width (b1) | 100 mm |
Internal width (b2) | 90 mm |
Nozzle temperature temperature min./max. | 220-240 °C |
Min./max. temperature printing bed | 60 to 85 °C |
Min. diameter nozzle | 0.25 mm |
Printing speed min./max. | 40-190 mm/s |
Max. volumetric speed | 12 mm³/s |
Min./max. fan speed | 30-55 % |
Adhesive recommended | Not required |
Closed installation space | Not required |
Hardened nozzle | Not required |
Shelf life from production/conditions | 24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature |
