Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PETG filament

Filament PETG
PRNTMATL-PETG-PEARL-DARKGREY-D2.85MM-1KG

Art.-no. 4954634204

EAN 4068362084980

-,--
price per selected packing unit
| Individual prices for customers after login
PETG filament

Art.-no. 4954634204

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality filament made from polyethylene terephthalate glycol (PETG), simple processing and ideal for precise and reliable 3D printing
  • PETG is one of the world's best-known plastics

  • Can be printed just as easily as PLA, but is stronger

  • Equally suitable for beginners and advanced users

  • Balance between mechanical and optical properties

  • Wide range of colours

  • Broad operating range

  • Excellent layer adhesion

  • Can be recycled

  • Relatively low deformation/shrinkage

  • Consistent filament, even between colours and batches

  • The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result

  • PETG is based on food-grade raw materials (granules) suitable for applications involving contact with food in accordance with the EU's plastics regulation

  • Raw material is certified in accordance with REACH and RoHS standards
Notice

The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The PETG filament is ideal for precise and reliable 3D printing, suitable for use in prototyping, model making, production of functional components and creative design.

Instructions

Additional printing guidelines


  • High extruder speeds can affect printing accuracy.

  • It is recommended to select the speed based on your own experience and approach the upper limit from there.

Manufacturers

Würth

Material

PETG

Filament diameter (dF)

2.85 mm

Product weight (per item)

1 kg

Empty weight of filament spool

260 g

Colour

Pearl dark grey, similar to RAL 9023

Diameter (d1)

200 mm

Diameter 2 (d2)

105 mm

Diameter 3 (d3)

52 mm

External width (b1)

68 mm

Internal width (b2)

59 mm

Nozzle temperature temperature min./max.

220-240 °C

Min./max. temperature printing bed

60 to 85 °C

Min. diameter nozzle

0.25 mm

Printing speed min./max.

40-190 mm/s

Max. volumetric speed

12 mm³/s

Min./max. fan speed

30-55 %

Adhesive recommended

Not required

Closed installation space

Not required

Hardened nozzle

Not required

Shelf life from production/conditions

24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information