PE backfill sealant
PE sealing cord material
SEALCORDMATL-PE-PE-30MM
Art.-no. 0875830100
EAN 4011231802178
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Complies with DIN 18540
As specified in the German DIN standard, comprises closed-cell, rot-resistant, non-absorbent polyethylene
Prevents three-edge adhesion
Reduces risk of cracking on sealing and expansion joints
Dispenser carton
With the ∅ 6–30 mm, the tape can be conveniently removed through a pre-punched carton opening
Wide range of applications
Universal use for plumbing, concrete and window connection joints
∅ 6–30 mm are available as roll goods, ∅40 mm and 50 mm as bar goods, each 1 m in length
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
![]() | |
Chemical basis | Polyethylene |
Colour | Grey |
Diameter (Ø) | 30 mm |
Length | 25 m |
Moulded density | 30 kg/m³ |
Conditions for moulded density | in accordance with DIN 53420 |
Compression force deflection | 40 N/mm² |
Compression force deflection conditions | in accordance with DIN 53577, 40% longitudinal compression |
Min. breaking elongation | 15 % |
Breaking elongation conditions | in accordance with DIN 53571 |
Min. tensile strength | 200 kPa |
Max. tensile strength | 300 kPa |
Conditions for tensile strength | in accordance with DIN 53571 |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 60 °C |
CFC (fuel gas) free | Yes |
Silicone-free | Yes |
DIN | 18540 |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
