PCW refuse bag 30 l
SREFUSBG-POST-CONSUMER-WASTE-500X600MM
Art.-no. 0899800590
EAN 4065746024938
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Our refuse bag is made from 100 % post consumer waste
- This means waste packaging film has been reused as refuse bags
- Lightweight and fully tear resistant despite film thickness in microns - special film formulation and increased elasticity
- Neutral, matt grey colour scheme
- Reduced packaging creates less packaging waste
- Each packaging unit contains 20 rolls, each with 50 refuse bags
- This product is characterised by a responsible handling of raw materials in the upstream stages of the value chain, and in particular by the use of secondary materials
- Allow hot waste to cool down first
Datasheets(X)
- Suitable for all 30 l waste baskets or rubbish bins
- For day-to-day waste in offices, administration, commercial areas, hotels and guest rooms
Contents | 30 l |
Material thickness | 6 µm |
Material | PCW - Post-consumer waste |
Colour | Grey |
Width | 500 mm |
Length | 600 mm |
Product weight (per item) | 3.607 g |
Number of tear-offs | 50 PCS |