PC safety goggles
Overspecs PC
SAFEGOGL-PC-CLEAR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Unrestricted peripheral perception due to panoramic lens with 180° field of view
- Polycarbonate lens with matt roof section to suppress reflections
Colour of safety lens | Clear |
Material of safety lens | Polycarbonate |
EN standard | 166 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 1 F |
Product weight (per item) | 51.000 g |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt