Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PC holder

PC holder
HOLD-PC-BLACK

Art.-no. 0683362456

EAN 4099618698750

-,--
price per selected packing unit
| Individual prices for customers after login
PC holder

Art.-no. 0683362456

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adjustable PC holder for mounting underneath desks
  • Suitable for computers of different sizes: The holder can be adjusted in height from 310-555 mm and in width from 70-230 mm

  • Securely holds the PC

  • Easy installation underneath desks

  • Foam pads prevent scratches
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For office and desk workstations.

Material

Steel

Colour

Jet black RAL 9005

Surface

Epoxy coating

Product weight (per item)

2.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information