PC bracket 360° for table and wall mounting
PC mounting 360°
AY-PC-HOLDER-30-DGE-DESK-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The flexible adjustment function allows the bracket to be adjusted in height from 300–530 mm and width from 88–203 mm to suit the size of the computer
- 360° swivel for convenient access to connections
- Practical and space-saving installation underneath the workbench or directly on the wall (in this case, the rotating function is eliminated)
Datasheets(X)
Material | Steel |
Colour | Black |
Surface | Epoxy coating |
Product weight (per item) | 2600 g |
Max. load capacity | 10 kg |