Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

PA nylon powder-coated sheet steel print sheet for PRUSA MK4S and CORE ONE

Print sheet PA coated sheet steel MK4S CORE One
ET-PRINT-SHEET-MK4S-CO-PA-NYL-POWDER-C.

Art.-no. 4954628301

EAN 4099618967597

-,--
price per selected packing unit
| Individual prices for customers after login
PA nylon powder-coated sheet steel print sheet for PRUSA MK4S and CORE ONE

Art.-no. 4954628301

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PA nylon spring steel sheet, powder-coated on both sides, for original PRUSA MK4S and CORE ONE

Overview


  • Heatbed equipped with embedded magnets that can withstand higher temperatures

  • These magnets hold the removable spring steel sheets in place

  • Specially developed print sheet for printing polyamide-based filaments

  • PA-type materials generally do not adhere as well to textured or satin-finished sheets. This sheet has a special surface treatment that increases adhesion and is ideal for PA materials


Advantages


  • Good for polyamide-based (PA) and PETG materials

  • No need for a glue stick

  • Can be cleaned using just water


Disadvantages


  • Only suitable for polyamide-based materials and PETG. Other materials tend to come loose during printing

  • The use of IPA and acetone may damage the print sheet
Notice

Warning!


The surface of this sheet must be cleaned with water only. The use of common agents such as IPA or acetone leads to quick degradation of the surface. It is no longer necessary or recommended to use a glue stick. To clean grease-coated areas, use clean water with a drop of dishwashing detergent.



Due to the temperatures the print sheet is exposed to while printing, its surface will gradually become glossier or may form dull patches. This visual change does not adversely affect the printing properties and is not considered a reason for a warranty claim.



With the original PRUSA XL, wear of the PA nylon sheet is particularly noticeable at the Z probing points where the nozzle leaves visible marks on the surface. This has no effect on surface adhesion or overall printing performance.

Consumables such as PEI sheets (smooth, textured, nylon etc.) are excluded from the warranty as the coatings are designed to diminish over time. The warranty still applies in the case of failure due to material or manufacturing faults. Cosmetic damage including but not limited to scratches, dents, cracks and other cosmetic faults are also not covered by the warranty. Only sheets which are defective on arrival are covered by the warranty.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Manufacturers

Prusa

Material

Spring steel

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa MK4S 3D printer

PRNT-ORIG-PRUSA-MK4S-ASSEMBLED

With a newly developed 360° cooling system, combined with high print speed, excellent print quality and impressive durability
x 1 pcs
Prusa CORE One 3D printer

PRNT-PRUSA-CORE-ONE+ASSEMBLED

The CORE One is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information