P3 RD screw-on filter
Screw filter P3 RD for full face mask, VM 142
SCRFILT-(F.FULLMASK-P3RD)-EN143
Art.-no. 0899142300
EAN 4045989059362
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Plastic filter housing
Therefore reduced weight
Low breathing resistance
Resealable openings
Therefore increased durability
Long shelf life
12 years
EN 143:2000 and EN 14387
| Filter type | Colour code | Main application (type of pollutant) |
| A | Brown | Gases and vapours of organic compounds, boiling point > 65°C |
| B | Grey | Inorganic gases and vapours, e.g. chlorine, hydrogen sulphide, hydrogen cyanide (hydrocyanic acid) |
| E | Yellow | Sulphur dioxide, hydrogen chloride, other acidic gases |
| K | Green | Ammonia and organic ammonia derivatives |
| Hg | Red | Mercury vapour |
| P | White | Particulate |
| Area Where? | Activity What? | Substances, materials With what? From which? | Pollutants |
| Waste disposal | General handling | Handling mould/fungal spores | Fungal spores |
| Medicine | General handling | Virus contact | Viruses |
| This table is an orientation aid for selecting masks and filters. It does not remove the need to observe national application rules and laws, e.g. the BGR 190 in Germany. It is not a substitute for observing and understanding the instructions for use included with the products. | |||
EN 143:2000 and EN 14387
Datasheets(X)
Filter class | P3 RD |
EN standard | 143, 14387, 148-1 |