Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

P - 250 test gas For smoke detector and smoke switch

Test gas for hold-open devices
TESTGAS-(F.HOLDOPN-DEV)-P250-DET-250ML

Art.-no. 0688002101
EAN 4062856700738
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
  • The test gas is used for functional testing (smoke simulation) of the smoke detector and smoke switch

  • Free from halogenated hydrocarbons

  • Colourless with a pleasant, slightly sweet odour

Dimensions subject to change. Subject to technical changes

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Shake the aerosol container before use. Remove cap and spray the smoke detector for approx. 1 second. If the red LED does not light up within 15 seconds, repeat the spraying process. If the smoke detector does not respond after the third attempt, it must be replaced.

Contents

250 ml

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
ORS 142 smoke switch For closing sequence controls and hold-open devices

SMKSWTCH-F.CSEQ-ORS142-WHTE

x 1 pcs
ORS 142 W/RNO 02 smoke switch

SMKSWTCH-F.CSEQ-ORS142W-RNO02-SILVR

Stylish smoke switch for wall mounting. For closing sequence selectors and hold-open devices.
x 1 pcs
TDS 247 thermal switch

THERMOSWTCH-F.CSEQ-TDS247-WHTE

Particularly suitable for use in harsh environments with dust and smoke
x 1 pcs
Electromagnetic hold-open device, double-leaf door With GTS 640 and integrated smoke detector

CSEQ-EFR-2--GTS640-DIN-L-SILVER

Quick and easy assembly as all components are pre-mounted ex works.