Overshoe with steel protective toe caps, 5-pack

Overshoe with steel protective cap
OVERSHOE TOE CAP 5 PACK SET BLACK
MODYF

Art.-no. M339007999

Prices for customers after login

Overshoe with steel protective toe caps, 5-pack

Art.-no. M339007999

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

The overcap in comfort width 11 (wide fit) offers reliable protection for visitors and employees temporarily walking on slippery ground. Its steel toe caps prevent accidents and meet established safety standards.
  • Hygienic as material is washable

  • No direct foot contact

  • Steel protective toe caps

  • Non-slip outsole, comfort width 11 (wide fit)

  • Re-usable, long life, adjustable strap

Colour

Black

Size

One size

Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information