Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Overlapping cover cap

Cover cap overlapping
CAP-FL-R8016-MAHOGANYBROWN-D15

Art.-no. 0590790111

EAN 4024835206020

-,--
price per selected packing unit
| Individual prices for customers after login
Overlapping cover cap

Art.-no. 0590790111

-,--
price per selected packing unit
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

RoHS-compliant

Yes

Outer diameter (d1)

15 mm

Colour

Mahogany RAL 8016

Suitable for

AW30

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information