Over dead centre tensioner With belt and A2 flat hook
Over dead centre clamp with strap and A2 flat hook
TENS-OVERCENTER-A2-BELT-FLATHOK-L152MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 152 mm |
Width (B) | 58 mm |
Height (H) | 25.8 mm |
Hole distance (A) | 28 mm |
Material | Stainless steel A2 |