Over-centre tensioner Without belt
Over-centre tensioner
TENS-OVDEADCENTERSPN-A2-152MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 152 mm |
Width (B) | 58 mm |
Height (H) | 25.8 mm |
Hole distance (A) | 28 mm |
Material | Stainless steel A2 |