Oval shell design handle MUG-ZD 14
Shell handle oval MUG-ZD 14
HNDL-MUG-ZD-14-WHITE-155X70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | White |
External length (L) | 155 mm |
Internal length (L1) | 98.8 mm |
External width (B) | 70 mm |
Internal width (B1) | 27.8 mm |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Milled-hole length (FL) | 123 mm |
Milled-hole width (FB) | 40 mm |
Milled-hole depth (FT) | 11 mm |
Type of assembly | For embedding |
